Monte Nagler 'Four Horses In Winter' Canvas Art, 14x19
Mfr # ALI44702-C1419GG
Zoro # G001510048
Key Features
- Artist Monte Nagler
- Subject Animals
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # ALI44702-C1419GG
- Zoro # G001510048
- UPC # 193420647419
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Description
- Artist: Monte Nagler
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features horses running through the snow.
Prominent Colors: White, Tan, Grey, Wine, Black, Brown
Monte Nagler began photographing seriously after studying with Ansel Adams. �It was during that period of intensive work thatI realized that making photographs is a way to experience beauty instead of just looking at it,� Nagler says. He believes that photographers should communicate feelings that are inside them. Through their photographs, a photographer should be saying This is what I saw and felt and I�d like to share that! His photographs, which have won numerous awards, are found in many private and public collections including the DetroitInstitute of Arts; the University of Michigan Museum of Art; the Dayton Art Institute; the Grand Rapids Museum of Art; the Center for Creative Photography; The Brooklyn Museum; The State of Michigan; General Electric Corporation; BASFCorporation; Compuware; and Ford, Chrysler, and General Motors. Galleries and art dealers throughout the country alsorepresent his photography.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADISON PARK SIGNATURE Madison Park MPS72-170 Marshmallow Memory Bath Rug; Gray - 20 x 30 in. (MPS72-170)
- FLASH FURNITURE Round Laminate Table Top, 30" W, 30" L, 43.125" H, Laminate Top, Wood Grain (XU-RD-30-BLKTB-TR18B-GG)
- FLASH FURNITURE Black Vinyl Banquet Chair (4-FD-C01-SILVERVEIN-BK-VY-GG)
- ALATERRE FURNITURE Shaker Cottage 40"W Desk, White (ASCA06WH)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- E-Z MIX E-Z Mix EZX70032L Disposable 1 Quart Lids 100 (EZX70032L)
- BLUE STONE DESIGNS Bluestone Designs Z247B Dragon Boat (Z247B)
- OLD MASTERS Old Masters 11204 1 Quart Golden Oak Wiping Stain (2692382)
- DESIGN TOSCANO Black Rhinoceros Wall Trophy (NG32433)
- Trademark Fine Art Wall Art & Decor