This item is Discontinued.

Trademark Fine Art MusicDreamerArt 'Orphan Planet Distant Star' Canvas Art, 14x19 ALI13269-C1419GG

MusicDreamerArt 'Orphan Planet Distant Star' Canvas Art, 14x19 (Discontinued)

  • Mfr # ALI13269-C1419GG
  • Zoro # G401363640
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI13269-C1419GG
Zoro #
G401363640
UPC #
191344871538
Country of Origin
United States

Dimensions

Size
14 in x 19 in

Details

Artist
MusicDreamerArt
Subject
Abstract
Style
Eclectic
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: MusicDreamerArt
  • Subject: Abstract
  • Style: Eclectic
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features an abstract space scene showing a planet at the bottom of the frame.

Pure expression, strong color statements, intuitively emotive expression Don White describes himself as a �re-emerging� visual artist. Fascinated by how color relates to music and sound. he likes to draw what he hears in his mind, not what he sees with his eyes. by day he sells tactical gear to law enforcement agencies, by night he creates visual images with pen and ink over watercolor in multiple washes and layers. fans of Don�s work say that his images strike an emotional tone and evoke a mood of good feelings�

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.