My Little Prince by Grace Riley-Gallery Wrapped 18x18 Canvas, 18x18
Mfr # GR20315-C1818GG
Zoro # G901510827
Key Features
- Style Contemporary
- Artist Grace Riley
- Product Type Gallery-Wrapped Canvas Art
- Subject Children's Art
Product Information
- Brand Trademark Fine Art
- MFR # GR20315-C1818GG
- Zoro # G901510827
- UPC # 886511002937
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Description
- Artist: Grace Riley
- Subject: Children's Art
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
- Made in USA
This ready to hang, gallery wrapped art piece features a castle for a prince.
Grace Riley was born into a creative family with a history in the visual arts. Her father was a successful commercial artist and later emerged into opening his own advertising firm. Grace learned from her father what it took to be a true professional. She realized that her calling was to be an artist just like her father. Grace spent almost 20 years in advertising for multi-national companies. This introduced her to a world of computers, which immediately replaced her pencil with a mouse. Grace's inspiration comes from many aspects of life. She says that shapes and colors open up her creativity .
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Ridge Collection Sled Based Guest Chair with Chrome Frame (9509VBK)
- NATIONAL PUBLIC SEATING Folding Chair, Fabric, 32in H, Black, PK2 (3212)
- HASTINGS HOME 2-piece Cotton Bathmat Set, 100-percent Cotton Reversible, Soft, Absorbent, Washable Rugs (Black) (169524WHB)
- SAFAVIEH 2 x 10 ft. Skyler 126M Power Loomed Runner Area Rug Blue & Ivory (SKY126M-210)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- BIGGIES SCENES Window Well Scenes-Beach, 120 in wide x 60 in high (BG-WW-BCH-120)
- HASTINGS HOME Hastings Home Gift Wrap Storage Organizer, Rolling Canvas Bag with Multiple Compartments (230792LTC)
- BIGGIES SCENES Window Well Scenes-Garden, 120 in wide x 60 in high (BG-WW-GDN-120)
- NEXT INNOVATIONS Flip Flop Wall Art Two Hearts (101410031-TWOHEARTS)
- FOX 40 Fox 40 372462 Whistle Coaching Supplies - Black (372462)
- Trademark Fine Art Wall Art & Decor