This item is Discontinued.

Trademark Fine Art Natalie Mikaels 'The Wave Rocky' Canvas Art, 18x24 ALI43413-C1824GG

Natalie Mikaels 'The Wave Rocky' Canvas Art, 18x24 (Discontinued)

  • Mfr # ALI43413-C1824GG
  • Zoro # G001486251
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI43413-C1824GG
Zoro #
G001486251
UPC #
192664809775
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Product Type
Gallery-Wrapped Canvas Art
Style
Coastal
Subject
Landscape
Artist
Natalie Mikaels

Description

  • Artist: Natalie Mikaels
  • Subject: Landscape
  • Style: Coastal
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features water crashing towards a rocky coastline.

Prominent Colors: Black, Grey, White, Light Blue, Brown, Blue

Natalie Mikaels is an award-winning Landscape Photographer based in New Hope, Pennsylvania. Trained through the New York Institute of Photography, Natalie has been traveling the United States searching for rare captures of majestic light and atmospheric conditions for many years. Her keen eye for the visually dramatic and many changing moods of nature has attracted a wide audience around the world. Natalie Mikaels photography can be found in both national and international private collections.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.