This item is Discontinued.

Trademark Fine Art Natasha Wescoat '011' Canvas Art, 14x19 ALI5425-C1419GG

Natasha Wescoat '011' Canvas Art, 14x19 (Discontinued)

  • Mfr # ALI5425-C1419GG
  • Zoro # G001528630
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI5425-C1419GG
Zoro #
G001528630
UPC #
191344367482
Country of Origin
United States

Dimensions

Size
14 in x 19 in

Details

Style
Contemporary
Subject
Landscape
Artist
Natasha Wescoat
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Natasha Wescoat
  • Subject: Landscape
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a black tree with spiral branches on a blue background.

Art is the heritage of Michigan native Natasha Wescoat, who comes from a family of artists. Her work is an enigmatic mix of colors and moving worlds filled with fantasy characters and dreamy landscapes, surely inspired by her childhood spent playing music and playing in the countryside. Known widely for her iconic Jeweled Trees TM, which hang in private and corporate collections worldwide, Natasha has retained this sense of whimsy and brightness in all of her work. She cites influences by Gustav Klimt, Vincent Van Gogh, and Takashi Murakami. Natasha's work is a mix of fantasy, surrealism, and pop art, which creates a unique and colorful, happy style that speaks to all ages.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.