This item is Discontinued.

Trademark Fine Art Nick Bantock 'Pelicos Stamp' Canvas Art, 12x19 ALI2213-C1219GG

Nick Bantock 'Pelicos Stamp' Canvas Art, 12x19 (Discontinued)

  • Mfr # ALI2213-C1219GG
  • Zoro # G301386794
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI2213-C1219GG
Zoro #
G301386794
UPC #
190836385119
Country of Origin
United States

Dimensions

Size
12 in x 19 in

Details

Artist
Nick Bantock
Style
Contemporary
Product Type
Gallery-Wrapped Canvas Art
Subject
Abstract

Description

  • Artist: Nick Bantock
  • Subject: Abstract
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features stylized images of animal figures, stars, and curlicues over a stamp.

Nick Bantock earned his BA in Fine Art (painting) in England and has exhibited his paintings, drawings, sculptures, collages, and prints in UK, France, and North America. He has produced artwork for over 300 book covers and authored 25 books of his own, 11 of which appeared on the best seller list. A lifetime BAFTA winner with work in private collections around the world, Nick Bantock continues to create, read, and adapt his works for film and stage.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.