Njr Photos 'Rainbow Pillars' Canvas Art, 30x47
Mfr # ALI43881-C3047GG
Zoro # G301490118
Key Features
- Artist NjR Photos
- Subject Architecture
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI43881-C3047GG
- Zoro # G301490118
- UPC # 192664837020
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 30 in x 47 in |
Details
Description
- Artist: NjR Photos
- Subject: Architecture
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a blue building behind a colorful arch.
Prominent Colors: Purple, Blue, Grey, Orange, Black, Brown
Growing up in small town Illinois, Nick Rasche has since moved to the city of Chicago where he has taken up photography. He has always been encouraged to express himself through artwork and has found passion in capturing memories through photos. His mother and father, Shelly and Jeff Rasche, are both successful artist who have both helped guide Nick throughout his art interests. When Nick is not taking pictures, he is often exploring the newest trends in technology or learning more about aviation. He has earned his pilots license at a young age and will incorporate his interest in flying (airplanes or drones) into his artwork.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Round Stool, Height 18"Gray (6418)
- ZORO SELECT 12" Analog Quartz Wall Clock, Black (2CHZ8)
- BEVCO Value-Line Maintenance Repair Stool, 18-23" St Ht (V3081F)
- FULTON Right Hand Facing L-Shaped Desk (FL684R-KIT)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- BIGGIES SCENES Window Well Scenes-Garden, 100 in wide x 60 in high (BG-WW-GDN-100)
- DESIGN TOSCANO Knight's Guard Medieval Armor Sculpture with Sword (CL3766)
- ELK STUDIO Concentric Shell Dimensional Wall Art (S0036-11263)
- Trademark Fine Art Wall Art & Decor