This item is Discontinued.

Trademark Fine Art Octavian Mielu 'Aston Martin DB5' Canvas Art, 16x24 ALI17190-C1624GG

Octavian Mielu 'Aston Martin DB5' Canvas Art, 16x24 (Discontinued)

  • Mfr # ALI17190-C1624GG
  • Zoro # G101378005
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI17190-C1624GG
Zoro #
G101378005
UPC #
192055323927
Country of Origin
United States

Dimensions

Size
16 in x 24 in

Details

Artist
Octavian Mielu
Subject
Transportation
Product Type
Gallery-Wrapped Canvas Art
Style
Modern & Contemporary

Description

  • Artist: Octavian Mielu
  • Subject: Transportation
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features the silhouette of an Aston Martin DB5 in light blue smoke on a black background.

Octavian Mielu was born in 1988 in Bucharest. Since he was a little kid, he remembers drawing on his parents' apartment walls. He graduated with a degree in management and marketing, but wasn't happy and returned to what he loved to do. Mielu plans to open a real art studio soon in which to reach a new level of art - fine art, with a different style. He loves street art and pop art and tries to insert humor and sarcasm into his works.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes, in an assortment of sizes that will certainly bring excitement to any area of your home. From the bedroom to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!

IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.