This item is Discontinued.

Trademark Fine Art Oliver Towne 'Cup Of Tea' Canvas Art, 35x47 WAP07382-C3547GG

Oliver Towne 'Cup Of Tea' Canvas Art, 35x47 (Discontinued)

  • Mfr # WAP07382-C3547GG
  • Zoro # G001671848
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WAP07382-C3547GG
Zoro #
G001671848
UPC #
192664678449
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Subject
Cuisine
Style
Modern Rustic
Product Type
Gallery-Wrapped Canvas Art
Artist
Oliver Towne

Description

  • Artist: Oliver Towne
  • Subject: Cuisine
  • Style: Modern Rustic
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features the phrase "you are just my cup of tea" illustrated around a red and white teapot.

Prominent Colors: White, Black, Red, Grey, Tan, Blue

Oliver Towne is the sketchbook porfolio of Michael Mullan. This style features loose color and line work which developed during his travel through the UK and Ireland. Michael Mullan is an artist and illustrator from Chicago, now living in Vermont. He began his career working as a graphic designer and later went on to earn an MFA in Illustration from the Savannah College of Art and Design. Since 2008, Michael has worked as a staff artist, designer, and art director for Wild Apple.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.