Shop TRADEMARK FINE ART
See all product information
Create Account
Outdoor Canvas Art Ali Gulec Kingdom Wall Art for Patios, or Gardens
- Mfr # GRL01294-OC2432WR
- Zoro # G723548503
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Hardware Included
Hanger
Width
24 in
Depth
1-1/2 in
Color
Black
Includes
Outdoor Canvas Art
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GRL01294-OC2432WR
- Zoro #
- G723548503
- UPC #
- 199494228660
- Country of Origin
- United States
- Hardware Included
- Hanger
- Color
- Black
- Includes
- Outdoor Canvas Art
- Item
- Outdoor Canvas Art
- Material
- Weather Canvas and Weather Treated Natural Wood
- Mounting
- Wall-Mount
Dimensions
- Width
- 24 in
- Depth
- 1-1/2 in
- Height
- 32 in
- Size
- 24" x 32"
Description
This ready to hang, gallery-wrapped Outdoor Canvas by Trademark Fine Art features a detailed and composite depiction of a skull made from various wild animals like roaring big cats, bears, and deer, intertwined with plants and flowers, all against a dark, leafy background. This is a great way to add a pop of color to your poolside, balcony, backyard, garden, or porch. This all-weather outdoor dcor is printed with UV gel inks to prevent fading for years to come. These colorful outdoor pictures for the patio have been digitally reproduced, printed on all-weather artist canvas, stretched, and gallery wrapped on all-season stretcher bars for a clean finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.