Shop TRADEMARK FINE ART

Outdoor Canvas Art Brian Carson 'Backyard Flowers 63' Wall Art for Patios, or Gardens

  • Mfr # BRC00064-OC1824WR

  • Zoro # G423574048


product price:  $79.95
/ea

Key Features

Material
All-Weather Canvas and Weather Treated Natural Wood
Color
Black
Length
1.5 in
Includes
Outdoor canvas print and mounted hanger
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BRC00064-OC1824WR
Zoro #
G423574048
UPC #
197315889670
Country of Origin
United States

Dimensions

Length
1.5 in
Height
18 in
Width
24 in
Size
24x18 in

Details

Material
All-Weather Canvas and Weather Treated Natural Wood
Color
Black
Item
Outdoor Canvas Art
Includes
Outdoor canvas print and mounted hanger

Description

This ready to hang, gallery-wrapped Outdoor Canvas by Trademark Fine Art features a yellow flower over a black background. This is a great way to add a pop of color to your poolside, balcony, backyard, garden, or porch. This all-weather outdoor decor is printed with UV gel inks to prevent fading for years to come. These colorful outdoor pictures for the patio have been digitally reproduced, printed on all-weather artist canvas, stretched, and gallery wrapped on all-season stretcher bars for a clean finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.