Shop TRADEMARK FINE ART
See all product information
Outdoor Canvas Art Brian Carson 'Backyard Flowers 63' Wall Art for Patios, or Gardens
Mfr # BRC00064-OC3547WR
Zoro # G123574089
product price:Â $136.99
/ea
Free Shipping & Returns
Key Features
Width
47 in
Color
Black
Includes
Outdoor canvas print and mounted hanger
Material
All-Weather Canvas and Weather Treated Natural Wood
Length
1.5 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BRC00064-OC3547WR
Zoro #
G123574089
UPC #
197315906438
Country of Origin
United States
Dimensions
Width
47 in
Length
1.5 in
Height
35 in
Size
47x35 in
Details
Item
Outdoor Canvas Art
Color
Black
Includes
Outdoor canvas print and mounted hanger
Material
All-Weather Canvas and Weather Treated Natural Wood
Description
This ready to hang, gallery-wrapped Outdoor Canvas by Trademark Fine Art features a yellow flower over a black background. This is a great way to add a pop of color to your poolside, balcony, backyard, garden, or porch. This all-weather outdoor decor is printed with UV gel inks to prevent fading for years to come. These colorful outdoor pictures for the patio have been digitally reproduced, printed on all-weather artist canvas, stretched, and gallery wrapped on all-season stretcher bars for a clean finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.