Shop TRADEMARK FINE ART
See all product information
Create Account
Outdoor Canvas Art Brian Carson 'Backyard Flowers 67' Wall Art for Patios, or Gardens
Mfr # BRC00066-OC1419WR
Zoro # G223574101
product price:Â $61.95
/eaKey Features
Color
Black
Height
14 in
Width
19 in
Material
All-Weather Canvas and Weather Treated Natural Wood
Includes
Outdoor canvas print and mounted hanger
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BRC00066-OC1419WR
Zoro #
G223574101
UPC #
197315902539
Country of Origin
United States
Dimensions
Height
14 in
Width
19 in
Length
1.5 in
Size
19x14 in
Details
Color
Black
Item
Outdoor Canvas Art
Material
All-Weather Canvas and Weather Treated Natural Wood
Includes
Outdoor canvas print and mounted hanger
Description
This ready to hang, gallery-wrapped Outdoor Canvas by Trademark Fine Art features a yellow flower over a black background. This is a great way to add a pop of color to your poolside, balcony, backyard, garden, or porch. This all-weather outdoor decor is printed with UV gel inks to prevent fading for years to come. These colorful outdoor pictures for the patio have been digitally reproduced, printed on all-weather artist canvas, stretched, and gallery wrapped on all-season stretcher bars for a clean finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.