Shop TRADEMARK FINE ART

Outdoor Canvas Art - Celebrate Life Gallery 'Rowboat at the Waters Edge' Wall Art for Patios

  • Mfr # ALI66115-OC1219WR
  • Zoro # G324226367

product price: 
$
54.95
/ea

Key Features

Thickness
1.5 in
Height
12 in
Material
Canvas and Natural Wood
Size
19" x 12"
Color
Teal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ALI66115-OC1219WR
Zoro #
G324226367
UPC #
197315855965
Country of Origin
United States

Dimensions

Thickness
1.5 in
Height
12 in
Size
19" x 12"
Width
19 in

Details

Material
Canvas and Natural Wood
Item
Outdoor Canvas Art
Color
Teal
Includes
Mounted Hanger

Description

This ready to hang, gallery-wrapped Outdoor Canvas by Trademark Fine Art features a depiction of a boat with a sunset in the background. This is a great way to add a pop of color to your poolside, balcony, backyard, garden, or porch. This all-weather outdoor decor is printed with UV gel inks to prevent fading for years to come. These colorful outdoor pictures for the patio have been digitally reproduced, printed on all-weather artist canvas, stretched, and gallery wrapped on all-season stretcher bars for a clean finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.