5ft Rustic Light Aqua Blue Front Porch Welcome Sign
- Mfr # 384912
- Zoro # G423440596
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Lighted
No
Width
10.25 in
Outdoor Decor Accessories Type
Porch Sign
Purposeful Distressing Type
Coat/Paint Distressing
Style
Cottage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 384912
- Zoro #
- G423440596
- UPC #
- -
- Country of Origin
- United States
- Lighted
- No
- Outdoor Decor Accessories Type
- Porch Sign
- Purposeful Distressing Type
- Coat/Paint Distressing
- Item
- Outdoor Accessories-Decor-Garden-Games
- Style
- Cottage
- Assembly Required
- No Assembly Needed
- Holiday / Occasion
- No Holiday
- Material
- Solid Wood
- Handmade
- Yes
- Theme
- No theme
- Commercial Use
- Yes
- Color
- Aqua
- UV Resistant
- No
Dimensions
- Width
- 10.25 in
- Length
- 60 in
- Depth
- 1.38 in
Description
Make your home more inviting and stylish when you add this 5ft High Rustic Light Aqua Blue Front Porch "Welcome" Sign. A great way to decorate your porch, this sign is also a charming way to greet your family and guests as they arrive. Made of distressed reclaimed wood, this updated and fresh sign in a Robin's Egg Light Aqua Blue with black lettering will make you the envy of the neighborhood. 60-inch H x 10.3-inch W x 1.4-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.