Shop TRADEMARK FINE ART
See all product information
Create Account
Outdoor Canvas Art Djaheda Richers 'Summer Rain' Wall Art for Patios, or Gardens
Mfr # 1X24762-OC1219WR
Zoro # G123574102
product price:Â $54.95
/eaKey Features
Length
1.5 in
Width
19 in
Material
All-Weather Canvas and Weather Treated Natural Wood
Includes
Outdoor canvas print and mounted hanger
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1X24762-OC1219WR
- Zoro #
- G123574102
- UPC #
- 197315851387
- Country of Origin
- United States
Dimensions
- Length
- 1.5 in
- Width
- 19 in
- Height
- 12 in
- Size
- 19x12 in
Details
- Item
- Outdoor Canvas Art
- Material
- All-Weather Canvas and Weather Treated Natural Wood
- Includes
- Outdoor canvas print and mounted hanger
- Color
- White
Description
This ready to hang, gallery-wrapped Outdoor Canvas by Trademark Fine Art features a blue ink spilled on a white background. This is a great way to add a pop of color to your poolside, balcony, backyard, garden, or porch. This all-weather outdoor decor is printed with UV gel inks to prevent fading for years to come. These colorful outdoor pictures for the patio have been digitally reproduced, printed on all-weather artist canvas, stretched, and gallery wrapped on all-season stretcher bars for a clean finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.