Shop TRADEMARK FINE ART
See all product information
Outdoor Canvas Art Fabian Lavater 'Salt Crystals In the Sky' Wall Art for Patios, or Gardens
Mfr # 1X23746-OC1824WR
Zoro # G823574068
product price:Â $79.95
/eaKey Features
Material
All-Weather Canvas and Weather Treated Natural Wood
Includes
Outdoor canvas print and mounted hanger
Width
18 in
Length
1.5 in
Color
Blue
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1X23746-OC1824WR
Zoro #
G823574068
UPC #
197315849391
Country of Origin
United States
Dimensions
Width
18 in
Length
1.5 in
Height
24 in
Size
18x24 in
Details
Item
Outdoor Canvas Art
Material
All-Weather Canvas and Weather Treated Natural Wood
Includes
Outdoor canvas print and mounted hanger
Color
Blue
Description
This ready to hang, gallery-wrapped Outdoor Canvas by Trademark Fine Art features a woman sitting on a wave in the ocean. This is a great way to add a pop of color to your poolside, balcony, backyard, garden, or porch. This all-weather outdoor decor is printed with UV gel inks to prevent fading for years to come. These colorful outdoor pictures for the patio have been digitally reproduced, printed on all-weather artist canvas, stretched, and gallery wrapped on all-season stretcher bars for a clean finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.