Outdoor Canvas Art - Frank Moth 'You Loved Me a Thousand Summers Ago' Wall Art for Patios, Gardens

  • Mfr # 1X24166-OC3547WR
  • Zoro # G024226599
product price: 
$
136.99
/ea
Free Shipping & Returns

Key Features

Thickness
1.5 in
Color
Teal
Size
35" x 47"
Width
35 in
Material
Canvas and Natural Wood
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1X24166-OC3547WR
Zoro #
G024226599
UPC #
197315850090
Country of Origin
United States
Color
Teal
Material
Canvas and Natural Wood
Includes
Mounted Hanger
Item
Outdoor Canvas Art

Dimensions

Thickness
1.5 in
Size
35" x 47"
Width
35 in
Height
47 in

Description

This ready to hang, gallery-wrapped Outdoor Canvas by Trademark Fine Art features a woman with flowers on her head. This is a great way to add a pop of color to your poolside, balcony, backyard, garden, or porch. This all-weather outdoor decor is printed with UV gel inks to prevent fading for years to come. These colorful outdoor pictures for the patio have been digitally reproduced, printed on all-weather artist canvas, stretched, and gallery wrapped on all-season stretcher bars for a clean finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.