72in Gray And White Solid Wood Welcome Christmas Snowman Porch Sign
- Mfr # 634292
- Zoro # G823439077
product price:Â
$
78.99
/ea
Key Features
Theme
No theme
Additional Embellishments
No Additional Embellishments
Purposeful Distressing Type
Wood Scoring & Rub Through
UV Resistant
Yes
Reversible
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 634292
- Zoro #
- G823439077
- UPC #
- -
- Country of Origin
- United States
- Theme
- No theme
- Additional Embellishments
- No Additional Embellishments
- Purposeful Distressing Type
- Wood Scoring & Rub Through
- UV Resistant
- Yes
- Reversible
- No
- Style
- Traditional
- Outdoor Decor Accessories Type
- Porch Sign
- Material
- Solid Wood
- Item
- Outdoor Accessories-Decor-Garden-Games
- Assembly Required
- No Assembly Needed
- Lighted
- No
- Holiday / Occasion
- Christmas
- Handmade
- No
- Color
- Gray, White
- Commercial Use
- Yes
Dimensions
- Length
- 72 in
- Width
- 9.5 in
- Depth
- 1.5 in
Description
The 72-inch gray and white solid wood welcome Christmas snowman porch sign is a charming addition to your outdoor decor. Crafted from solid wood, this "Welcome" sign features a classic snowman design that embraces the spirit of the holiday season. Its traditional style blends seamlessly with winter landscapes, adding a festive touch to your home. Perfect for welcoming guests during Christmas gatherings, it enhances the holiday atmosphere while showcasing your seasonal spirit. This delightful decoration will create a warm and inviting entrance, making it a must-have accessory for your winter festivities. 72.00-inch h x 9.50-inch w x 1.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.