Shop TRADEMARK FINE ART
See all product information
Create Account
Outdoor Canvas Art Jess Stempel Fashionista II Wall Art for Patios, or Gardens
- Mfr # GRL01817-OC1824WR
- Zoro # G323548606
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Height
24 in
Color
White
Hardware Included
Hanger
Width
18 in
Material
Weather Canvas and Weather Treated Natural Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GRL01817-OC1824WR
- Zoro #
- G323548606
- UPC #
- 199494249139
- Country of Origin
- United States
- Item
- Outdoor Canvas Art
- Color
- White
- Hardware Included
- Hanger
- Material
- Weather Canvas and Weather Treated Natural Wood
- Includes
- Outdoor Canvas Art
- Mounting
- Wall-Mount
Dimensions
- Height
- 24 in
- Width
- 18 in
- Depth
- 1-1/2 in
- Size
- 18" x 24"
Description
This ready to hang, gallery-wrapped Outdoor Canvas by Trademark Fine Art features a chic and glamorous illustration of a woman from behind with long blonde hair and a large pink bow, wearing a pink tutu skirt and holding a bouquet of flowers, walking towards the Eiffel Tower in Paris. This is a great way to add a pop of color to your poolside, balcony, backyard, garden, or porch. This all-weather outdoor dcor is printed with UV gel inks to prevent fading for years to come. These colorful outdoor pictures for the patio have been digitally reproduced, printed on all-weather artist canvas, stretched, and gallery wrapped on all-season stretcher bars for a clean finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.