Shop TRADEMARK FINE ART
See all product information
Create Account
Outdoor Canvas Art Jocelyn Benford 'Pretty in Pink' Wall Art for Patios, or Gardens
- Mfr # GRL01838-OC3547WR
- Zoro # G623573995
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Material
All-Weather Canvas and Weather Treated Natural Wood
Width
35 in
Height
47 in
Color
White
Includes
Outdoor canvas print and mounted hanger
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GRL01838-OC3547WR
- Zoro #
- G623573995
- UPC #
- 199494249993
- Country of Origin
- United States
- Material
- All-Weather Canvas and Weather Treated Natural Wood
- Color
- White
- Includes
- Outdoor canvas print and mounted hanger
- Item
- Outdoor Canvas Art
Dimensions
- Width
- 35 in
- Height
- 47 in
- Length
- 1.5 in
- Size
- 35x47 in
Description
This ready to hang, gallery-wrapped Outdoor Canvas by Trademark Fine Art features an abstract composition of rectangular shapes in yellow and pink, overlaid with two delicate purple flower stalks and circular gold accents. This is a great way to add a pop of color to your poolside, balcony, backyard, garden, or porch. This all-weather outdoor decor is printed with UV gel inks to prevent fading for years to come. These colorful outdoor pictures for the patio have been digitally reproduced, printed on all-weather artist canvas, stretched, and gallery wrapped on all-season stretcher bars for a clean finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.