Shop WESTGATE
See all product information
Create Account
LED WALL LANTERN 12W 5CCT NON-DIM, BLACK, 27K/30K/35K/40K/50K
- Mfr # LRS-L-MCT5-BK
- Zoro # G424885907
product price:Â
$
98.79
/ea
Key Features
Length
12.4 in
Lumens
1200LM
Material
Steel& glass
Finish
Black
Wattage
12W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LRS-L-MCT5-BK
- Zoro #
- G424885907
- UPC #
- 845060081213
- Country of Origin
- China
- Lumens
- 1200LM
- Material
- Steel& glass
- Finish
- Black
- Wattage
- 12W
- Beam Angle
- 150°~160°
- Light Source
- LED
- Item
- LED Wall Lantern 12W 5Cct Non-Dim
- Standards
- ETL
- Weight
- 4.33 lb
- IP Rating
- IP42
- Color Temperature
- 27K/30K/35K/40K/50K
- CRI
- 80
- Voltage
- 120V
- Power Factor
- >90
- Operating Temperature
- -4°F to 104°F
- Rated Life
- 50,000hr
Dimensions
- Length
- 12.4 in
- Width
- 8.8 in
- Height
- 8.8 in
Description
The Westgate LRS-L-MCT5-BK is a LED wall lantern 12w 5cct non-dim. It delivers 1200LM of 27K/30K/35K/40K/50K light at 12W. Operates on 120V input power. Constructed of steel& glass in a black finish. Key specifications: CRI 80, power factor >90, THD <20%, beam angle 150 Deg-160 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, IP42 ingress protection. Light source: LED. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.