Outdoor Canvas Art Marcus Jules 'East Coast America Map' Wall Art for Patios, or Gardens
- Mfr # GRL00832-OC3535WR
- Zoro # G824226614
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Thickness
1.5 in
Width
35 in
Height
35 in
Material
Canvas and Natural Wood
Color
Tan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GRL00832-OC3535WR
- Zoro #
- G824226614
- UPC #
- 199494211358
- Country of Origin
- United States
- Material
- Canvas and Natural Wood
- Color
- Tan
- Includes
- Mounted Hanger
- Item
- Outdoor Canvas Art
Dimensions
- Thickness
- 1.5 in
- Width
- 35 in
- Height
- 35 in
- Size
- 35" x 35"
Description
This ready to hang, gallery-wrapped Outdoor Canvas by Trademark Fine Art features an antique map of North America from 1768, showing detailed geography, colonial territories, and explanatory text in a vintage style. This is a great way to add a pop of color to your poolside, balcony, backyard, garden, or porch. This all-weather outdoor decor is printed with UV gel inks to prevent fading for years to come. These colorful outdoor pictures for the patio have been digitally reproduced, printed on all-weather artist canvas, stretched, and gallery wrapped on all-season stretcher bars for a clean finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.