Shop TRADEMARK FINE ART

Outdoor Canvas Art Marcus Jules 'Jesus with Heart' Wall Art for Patios, or Gardens

  • Mfr # GRL02288-OC1824WR
  • Zoro # G323574193

product price: 
$
79.95
/ea

Key Features

Length
1.5 in
Includes
Outdoor canvas print and mounted hanger
Height
24 in
Width
18 in
Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GRL02288-OC1824WR
Zoro #
G323574193
UPC #
199494267850
Country of Origin
United States

Dimensions

Length
1.5 in
Height
24 in
Width
18 in
Size
18x24 in

Details

Includes
Outdoor canvas print and mounted hanger
Item
Outdoor Canvas Art
Color
White
Material
All-Weather Canvas and Weather Treated Natural Wood

Description

This ready to hang, gallery-wrapped Outdoor Canvas by Trademark Fine Art features A portrait of Jesus Christ with his Sacred Heart is displayed in a golden frame. This is a great way to add a pop of color to your poolside, balcony, backyard, garden, or porch. This all-weather outdoor decor is printed with UV gel inks to prevent fading for years to come. These colorful outdoor pictures for the patio have been digitally reproduced, printed on all-weather artist canvas, stretched, and gallery wrapped on all-season stretcher bars for a clean finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.