Shop TRADEMARK FINE ART
See all product information
Create Account
Outdoor Canvas Art - Michael David Ward 'Winter Wonderland' Wall Art for Patios, or Gardens
- Mfr # GRL01035-OC1419WR
- Zoro # G924226101
product price:
$
61.95
/ea
Key Features
Color
Purple
Height
14 in
Thickness
1.5 in
Size
19" x 14"
Width
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GRL01035-OC1419WR
- Zoro #
- G924226101
- UPC #
- 199494219125
- Country of Origin
- United States
- Item
- Outdoor Canvas Art
- Color
- Purple
- Material
- Canvas and Natural Wood
- Includes
- Mounted Hanger
Dimensions
- Height
- 14 in
- Thickness
- 1.5 in
- Size
- 19" x 14"
- Width
- 19 in
Description
This ready to hang, gallery-wrapped Outdoor Canvas by Trademark Fine Art features a fantasy painting features two polar bears, one large and one small, with rainbow-colored fur and sparkling effects, set against a vibrant background of a rainbow and snowy peaks. This is a great way to add a pop of color to your poolside, balcony, backyard, garden, or porch. This all-weather outdoor decor is printed with UV gel inks to prevent fading for years to come. These colorful outdoor pictures for the patio have been digitally reproduced, printed on all-weather artist canvas, stretched, and gallery wrapped on all-season stretcher bars for a clean finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.