This item is Discontinued.

Trademark Fine Art Oxana Ziaka 'Dolphin' Canvas Art, 14x14 ALI11392-C1414GG

Oxana Ziaka 'Dolphin' Canvas Art, 14x14 (Discontinued)

  • Mfr # ALI11392-C1414GG
  • Zoro # G901345351
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI11392-C1414GG
Zoro #
G901345351
UPC #
191344769309
Country of Origin
United States

Dimensions

Size
14 in x 14 in

Details

Style
Nautical
Product Type
Gallery-Wrapped Canvas Art
Artist
Oxana Ziaka
Subject
Animal

Description

  • Artist: Oxana Ziaka
  • Subject: Animal
  • Style: Nautical
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a dolphin curled in the water with a scene inside it.

I was born in 1969 in Russia, and I currently live in France. I graduated from the Moscow school of Fine Arts. I have mastered different techniques, like watercolour painting, oil painting, lace drawing and Byzantine icon painting. My artwork aims at bringing out an optimistic and fantastic view of the world, thanks to bright colours and enchanting reinterpretation of various subjects.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.