Palacios 'Key Largo' Canvas Art, 18x32
Mfr # MA056-C1832GG
Zoro # G901539170
Key Features
- Size 18 in x 32 in
- Product Type Gallery-Wrapped Canvas Art
- Artist Anonymous
- Subject Abstract
- Style Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # MA056-C1832GG
- Zoro # G901539170
- UPC # 844296090341
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 32 in |
Details
Description
- Artist: Anonymous
- Subject: Abstract
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features an abstract composition of sea life.
Masters Fine Art is a company that travels around the world to bring the best in fine art from outstanding artists from different lands. They believe that art is the soul of the world, that it represents our human essence. MFA works mostly with Latin American art. It portrays a happy view of life, represented with bright beautiful colors, music, dance, love, hope and happiness, giving us the feeling that we can overcome all hardships with all the beautiful things we still have in life. The art Masters Fine Art carries is many things: colorful, contemporary, sexy, emotional, musical, romantic. Above all it is beautifull and full of joy.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Hand Towel, 16x27 In, White, PK12 (51610)
- IMPRESSIONS BY LUXOR TREASURES Egyptian Cotton 1500 Thread Count Solid Sheet Set King-White (1500KGSH SLWH)
- WADDELL MFG Leg Table Wood 22 in. Round (2522)
- ZORO SELECT Flat File Cabinet Base, Closed Base, Black (2CLD5)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- VINTIQUEWISE Black Velvet Vintage Storage Wooden Antique Classic Decorative Book Box Holder, PK 3 (QI004265.BK)
- NEXT INNOVATIONS Pheasant Metal Wall Art (101210043)
- BIGGIES SCENES Window Well Scenes-Garden, 120 in wide x 60 in high (BG-WW-GDN-120)
- BIGGIES SCENES Window Well Scenes-Island Cove, 120 in wide x 60 in high (BG-WW-ICV-120)
- Trademark Fine Art Wall Art & Decor