Parisian Flower Stand by Preston -6x19 Canvas Art, 6x19
Mfr # EM216-C619GG
Zoro # G901515686
Key Features
- Style Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Artist Preston
- Subject Photography
Product Information
- Brand Trademark Fine Art
- MFR # EM216-C619GG
- Zoro # G901515686
- UPC # 844296061389
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 6 in x 19 in |
Details
Description
- Artist: Preston
- Subject: Photography
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
- Made in USA
This ready to hang, gallery-wrapped art piece features pictures of a flower stand.
Preston discovered a passion for photography at the age of 18 and is an international award winning photographer. He categorizes himself as a point-and-shoot photographer; capturing the world in its original state. Preston enjoys the challenge of photographing natural elements, things that he cannot direct or change.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Screw Thumb (2014012)
- GENUINE JOE Towel, Hrdwnd, 8 X 600, Wh (GJO32600)
- VOLLRATH Drain Adaptor Kit (26267-1)
- OSBORNE WOOD PRODUCTS 29 x 5 Husky Dining Table Leg in Alder (1109A)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- ST PAUL CORRUGATING St. Paul Corrugating Co.. Foundation Area Wall (FV208-12)
- DESIGN TOSCANO Masks of the Congo Wall Sculptures: Set (QL919717)
- BIGGIES SCENES Window Well Scenes-River, 100 in wide x 60 in high (BG-WW-RVR-100)
- PRIME-LINE Shield Door&Knob 5"Ivory (U9268)
- CELEBRATIONS Halloween LED Prelit Burst Halloween Decor (LBST100BPLTWA)
- Trademark Fine Art Wall Art & Decor