Passionate Desire by Monica Fleet - 18x24 Canvas Art, 18x24
Mfr # MF015-C1824GG
Zoro # G801538846
Key Features
- Size 18 in x 24 in
- Style Contemporary
- Subject Floral
- Artist Monica Fleet
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # MF015-C1824GG
- Zoro # G801538846
- UPC # 886511004450
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Description
- Artist: Monica Fleet
- Subject: Floral
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a bee on a white flower.
Monica Fleet has been doing photography since she was 17 years old. She has always had a passion for art, which makes it easy for her to spot something and make a creative pictures of it in her mind. Photography helps her bring the picture in her head to life. That is where her inspiration comes from, and it is her way of sharing the beauty she sees in this world with society.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece.The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame.This method of stretching and preparing a canvas allows for a frameless presentation of the finished product.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELLUX Blanket, Twin, 66x90 In., Tan, PK4 (1B05405)
- MARTEX Bedspread, Twin, Khaki (MAINSPREAD KHAKI)
- BAXTON STUDIO Marine 2-Door Wood Entryway Shoe Storage Cabinet with Open Shelves (153-9157)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J580)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- AMERICAN COIN TREASURES American Coin Treasures 7047 Complete Jefferson Nickel Year Collection 1938-2013 (7047)
- POR-15 Por-15 POR44204 1 qt. High Temperature Factory Paint; Gray (POR44204)
- DEKORRA Artificial Rock - Fieldstone Gray - Model 110 (110-FS)
- DESIGN TOSCANO Black Rhinoceros Wall Trophy (NG32433)
- CHILDCRAFT Art Easel Center for Kids, 2-Person, 26-1/8 x 13 x 49-3/8 Inches (2641)
- Trademark Fine Art Wall Art & Decor