This item is Discontinued.

Trademark Fine Art Pat Saunders-White 'Clive copy' Canvas Art, 18x24 PS00227-C1824GG

Pat Saunders-White 'Clive copy' Canvas Art, 18x24 (Discontinued)

  • Mfr # PS00227-C1824GG
  • Zoro # G501578456
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS00227-C1824GG
Zoro #
G501578456
UPC #
191344680932
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Style
Modern & Contemporary
Product Type
Gallery-Wrapped Canvas Art
Subject
Animals
Artist
Pat Saunders-White

Description

  • Artist: Pat Saunders-White
  • Subject: Animals
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a colorful painting of a dog on a white background.

Instantly recognizable, the brilliant, saturated colors of Pat Saunders-White's animal paintings have established her as a national pet portrait artist. Pat brings an element of spontaneity, boldness, and humor into a genre that is often stiff and photorealistic. Pat's big 'Ah-Ha!' moment was when she painted her first animal. Fourteen year later, she still finds this an exciting niche. The first animal paintings in this new style and technique gave her a feeling of 'coming home' after a long journey. Pat participates in juried national shows and presents workshops in her home studio and various workshop venues. She donates her work annually to non-profit fundraisers.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.