Pat Saunders-White, 'Sunbather' Canvas Art, 16x47
Mfr # PS017-C1647GG
Zoro # G301591051
Key Features
- Subject Animals
- Product Type Gallery-Wrapped Canvas Art
- Style Contemporary
- Artist Pat Saunders-White
Product Information
- Brand Trademark Fine Art
- MFR # PS017-C1647GG
- Zoro # G301591051
- UPC # 886511008939
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 47 in |
Details
Description
- Artist: Pat Saunders-White
- Subject: Animals
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a white cat sunbathing.
Instantly recognizable, the brilliant, saturated colors of Pat Saunders-White;s animal paintings have established her as a national pet portrait artist. Pat brings an element of spontaneity, boldness and humor into a genre that is often stiff and photo realistic. Pat's big 'Ah-Ha!' moment was when she painted her first animal. Fourteen year later, she still finds this an exciting niche. The first animal paintings in this new style and technique gave her a feeling of 'coming home' after a long journey. Pat participates in juried national shows and presents workshops in her home studio and various workshop venues. She donates her work annually to non-profit fundraisers.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece.The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame.This method of stretching and preparing a canvas allows for a frameless presentation of the finished product.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Leather Executive Chair, 16-1/4" to 19", Padded Arms, Black (8200)
- HIRSH 15" W 2 Drawer Desk Pedestal, White (19357)
- TRADEMARK FINE ART Monica Mize 'Majical' Canvas Art, 30x47 (MF157-C3047GG)
- FRIENDS ARE FOREVER NLT2 Life Recovery Bible 25th Anniversary Edition Book (FR706341)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- KEMP USA Kemp 10-606 80 Percent Wool Blanket (10-606)
- ST PAUL CORRUGATING St. Paul Corrugating Co.. Foundation Area Wall (FV208-12)
- FASTCAP Fastcap Fcstape 1.5X50 1.5 In. X 50Ft. Speed Tape (FCSTAPE 1.5X50)
- BIGGIES SCENES Window Well Scenes-Sunrise, 120 in wide x 60 in high (BG-WW-SRS-120)
- BIGGIES SCENES Window Well Scenes-Garden, 120 in wide x 60 in high (BG-WW-GDN-120)
- Trademark Fine Art Wall Art & Decor