This item is Discontinued.

Trademark Fine Art Patricia A. Reed 'Salon De The Ii' Canvas Art, 24x24 ALI45334-C2424GG

Patricia A. Reed 'Salon De The Ii' Canvas Art, 24x24 (Discontinued)

  • Mfr # ALI45334-C2424GG
  • Zoro # G001496038
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI45334-C2424GG
Zoro #
G001496038
UPC #
193420715385
Country of Origin
United States

Dimensions

Size
24 in x 24 in

Details

Subject
People
Artist
Patricia A. Reed
Product Type
Gallery-Wrapped Canvas Art
Style
Modern & Contemporary

Description

  • Artist: Patricia A. Reed
  • Subject: People
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features three women sitting at a table in front of a window.

Prominent Colors: Orange, Black, Green, White, Grey, Red

Born into a creative family of artists, musicians, and chefs, the choices were mine to make. I soon discovered I had no ability as a musician and only limited ability as a chef, so I used the one left by my two Grandparents: painting. I have discovered that I HAVE to paint. It is my life. When someone adds my work to their life, mine sings! I began painting with my Grandmother when I was very little. At first it was always horses. My Grandfather would add a scene around my horses. I began painting in earnest after studying with three professionals: Veva Porter, Lida Giambastiani, and John Gregorich. I studied non-objective painting with Lida, printmaking and all the basic technical skills needed by a professional with Veva, and applied arts with John. They each shaped my skills, my eye, and my joy in creating a visual image.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.