This item is Discontinued.

Trademark Fine Art Patrick Sullivan 'Guitars Electric' Canvas Art, 18x24 ALI45366-C1824GG

Patrick Sullivan 'Guitars Electric' Canvas Art, 18x24 (Discontinued)

  • Mfr # ALI45366-C1824GG
  • Zoro # G201502317
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI45366-C1824GG
Zoro #
G201502317
UPC #
193420716658
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Subject
Music
Style
Modern & Contemporary
Artist
Patrick Sullivan
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Patrick Sullivan
  • Subject: Music
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features guitars line up next to each other over white.

Prominent Colors: White, Grey, Red, Tan, Green, Light Blue, Turquoise

Patrick lives in Wilmington, NC, with his wife Susan, their daughter Niki, 3 dogs & 2 cats. They also have two sons and two grandsons. Patrick is a self-taught watercolorist with an extensive background in drafting, commercial art and engraving. �Years of training in the commercial arts have taught me to paint exactly what I see�, says Patrick. �However, watercolor is such an expressive and unpredictable medium that I am always excited about the outcome of each new painting and what the finished work will communicate to others.� Patrick has published over 80 prints to date, both open and limited editions.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.