Patty Tuggle 'Backyard Beauty' Canvas Art, 18x24
Mfr # PT001-C1824GG
Zoro # G901603154
Key Features
- Size 18 in x 24 in
- Style Contemporary
- Subject Floral
- Product Type Gallery-Wrapped Canvas Art
- Artist Patty Tuggle
Product Information
- Brand Trademark Fine Art
- MFR # PT001-C1824GG
- Zoro # G901603154
- UPC # 844296060221
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Description
- Artist: Patty Tuggle
- Subject: Floral
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a water lilly.
Patty Tuggle has always wanted to be an artist, even as a child. A talent and appreciation passed down from her grandmother and mother, Tuggle excelled early in her career winning awards as a student. She continues to garner praise and place highly at juried shows and exhibitions in her adult career. She hopes that through her work she is able to evoke hope, happiness, and understanding and sometimes even sadness, despair or anger. Of her work Tuggle says, "Nothing can compare to God's creations, I merely want to capture those creations or situations that you may have missed"
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black/Mahogany Reversible Top, 30 x 48 (XU-MBT-3048-GG)
- BAXTON STUDIO Leyton Light Grey and Brown Finish Wood Queen Size Platform Bed (135-7379)
- FLASH FURNITURE Side Chair, Mesh, Adjustable Padded, Green (HL-0001-GN-GG)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 25" to 30"Gray (6224HB)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- KRINNER Genie Tree Stand Xxl (94720)
- BIGGIES SCENES Window Well Scenes-Island Cove, 120 in wide x 60 in high (BG-WW-ICV-120)
- VINTIQUEWISE Black Velvet Vintage Storage Wooden Antique Classic Decorative Book Box Holder, PK 3 (QI004265.BK)
- 123 CREATIONS 123 Creations CB047N Harlequin-Natural hand painted tassel (CB047N)
- CHILDCRAFT Art Easel Center for Kids, 2-Person, 26-1/8 x 13 x 49-3/8 Inches (2641)
- Trademark Fine Art Wall Art & Decor