Patty Tuggle 'Grasshopper' Canvas Art, 18x24
Mfr # PT008-C1824GG
Zoro # G901603307
Key Features
- Size 18 in x 24 in
- Artist Patty Tuggle
- Product Type Gallery-Wrapped Canvas Art
- Subject Animals
- Style Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # PT008-C1824GG
- Zoro # G901603307
- UPC # 844296060382
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Description
- Artist: Patty Tuggle
- Subject: Animals
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a photograph of a grasshopper.
Patty Tuggle has always wanted to be an artist, even as a child. A talent and appreciation passed down from her grandmother and mother, Tuggle excelled early in her career winning awards as a student. She continues to garner praise and place highly at juried shows and exhibitions in her adult career. She hopes that through her work she is able to evoke hope, happiness, and understanding and sometimes even sadness, despair or anger. Of her work Tuggle says, "Nothing can compare to God's creations, I merely want to capture those creations or situations that you may have missed"
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Orange (CH-00095-OR-GG)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/32", PK25 (LTB 20B)
- HERITAGE LACE 60 x 30 in. Tea Rose Swag Pair (6255WS-30PR)
- MANHATTAN COMFORT Munoz 87.12 TV Stand in Off White Gloss (226351)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- ELK STUDIO Concentric Shell Dimensional Wall Art (S0036-11263)
- BIGGIES SCENES Window Well Scenes-Island Cove, 120 in wide x 60 in high (BG-WW-ICV-120)
- BIGGIES SCENES Window Well Scenes-Woods, 100 in wide x 60 in high (BG-WW-WDS-100)
- Trademark Fine Art Wall Art & Decor