This item is Discontinued.

Trademark Fine Art Patty Tuggle 'Happiness' Canvas Art, 16x24 PT018-1624GG

Patty Tuggle 'Happiness' Canvas Art, 16x24 (Discontinued)

  • Mfr # PT018-1624GG
  • Zoro # G301589126
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT018-1624GG
Zoro #
G301589126
UPC #
844296060474
Country of Origin
United States

Dimensions

Size
16 in x 24 in

Details

Style
Contemporary
Product Type
Gallery-Wrapped Canvas Art
Artist
Patty Tuggle
Subject
Photography

Description

  • Artist: Patty Tuggle
  • Subject: Photography
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a box of pink ornaments.

Patty Tuggle has always wanted to be an artist, even as a child. A talent and appreciation passed down from her grandmother and mother, Tuggle excelled early in her career winning awards as a student. She continues to garner praise and place highly at juried shows and exhibitions in her adult career. She hopes that through her work she is able to evoke hope, happiness, and understanding and sometimes even sadness, despair or anger. Of her work Tuggle says, "Nothing can compare to God's creations, I merely want to capture those creations or situations that you may have missed"

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.