Patty Tuggle 'Toy Truck' Canvas Art, 14x24
Mfr # PT067-C1424GG
Zoro # G301593307
Key Features
- Size 14 in x 24 in
- Subject Photography
- Artist Patty Tuggle
- Style Contemporary
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # PT067-C1424GG
- Zoro # G301593307
- UPC # 844296096855
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 24 in |
Details
Description
- Artist: Patty Tuggle
- Subject: Photography
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a toy truck.
Patty Tuggle has always wanted to be an artist, even as a child. A talent and appreciation passed down from her grandmother and mother, Tuggle excelled early in her career winning awards as a student. She continues to garner praise and place highly at juried shows and exhibitions in her adult career. She hopes that through her work she is able to evoke hope, happiness, and understanding and sometimes even sadness, despair or anger. Of her work Tuggle says, "Nothing can compare to God's creations, I merely want to capture those creations or situations that you may have missed"
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVE 6 Davis Loveseat, Klein, Azure Fabric, 29" x 32" (DVS52-K14)
- BAXTON STUDIO Chandler Sand Upholstered and Espresso Wood 5-Piece Pub Dining Set (166-10762-9776)
- LUXOR Charging Cart, Steel, Cap. 24, 31-1/8" W (LLTP24-B)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- DESIGN TOSCANO Knight's Guard Medieval Armor Sculpture with Sword (CL3766)
- BIGGIES SCENES Window Well Scenes-River, 100 in wide x 60 in high (BG-WW-RVR-100)
- UPM GLOBAL UPM Global 13937 Last Year of Issue Silver Half Dollars (13937)
- DEKORRA Artificial Rock - Fieldstone Gray - Model 110 (110-FS)
- Trademark Fine Art Wall Art & Decor