This item is Discontinued.

Trademark Fine Art Paul Cezanne 'Mont Sainte-Victoire' Canvas Art, 18x24 BL0459-C1824GG

Paul Cezanne 'Mont Sainte-Victoire' Canvas Art, 18x24 (Discontinued)

  • Mfr # BL0459-C1824GG
  • Zoro # G801502885
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BL0459-C1824GG
Zoro #
G801502885
UPC #
886511088733
Country of Origin
United States

Dimensions

Size
18 in x 24 in

Details

Subject
Landscapes
Style
Impressionism
Product Type
Gallery-wrapped canvas art
Artist
Paul Cezanne

Description

  • Artist: Paul Cezanne
  • Subject: Landscapes
  • Style: Impressionism
  • Product Type: Gallery-wrapped canvas art

This ready to hang, gallery wrapped art piece features a view over a town and mountains.

Paul Cezanne was a French artist and Post-Impressionist painter whose work laid the foundations of the transition from the 19th-century conception of artistic endeavor to a new and radically different world of art in the 20th century.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.