This item is Discontinued.

Trademark Fine Art Paul Walsh 'Lets Go Fire Fighter' Canvas Art, 14x19 ALI45453-C1419GG

Paul Walsh 'Lets Go Fire Fighter' Canvas Art, 14x19 (Discontinued)

  • Mfr # ALI45453-C1419GG
  • Zoro # G101516483
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALI45453-C1419GG
Zoro #
G101516483
UPC #
193420719321
Country of Origin
United States

Dimensions

Size
14 in x 19 in

Details

Artist
Paul Walsh
Product Type
Gallery-Wrapped Canvas Art
Style
Modern & Contemporary
Subject
People

Description

  • Artist: Paul Walsh
  • Subject: People
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features fire fighters working on putting out a fire.

Prominent Colors: Grey, Black, Tan, Pink

My name is Paul Joseph Walsh and I was raised in Newington CT. I had an inherent artist interest and began painting at an early age. I was encouraged by family and art teachers to continue to expand my artistic ability. I also had an interest in firefighting at an early age. I joined the fire service as a volunteer in 1979. After serving 5 years, my love for firefighting transitioned to a career with the City of New Britain Fire Department (NBFD). Im currently a Deputy Chief with NBFD and a third generation firefighter. I attended Central Connecticut State University for graphic arts and Hartford State Technical College for fire science. I was inspired by a friend and New York City Firefighter/Artist John Goss to paint firefighting as my subject matter. At that point I combined firefighting and art.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.