This item is Discontinued.

Trademark Fine Art Pela Studio 'Mirage Iii Words Blue' Canvas Art, 24x32 WAP07539-C2432GG

Pela Studio 'Mirage Iii Words Blue' Canvas Art, 24x32 (Discontinued)

  • Mfr # WAP07539-C2432GG
  • Zoro # G401675415
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WAP07539-C2432GG
Zoro #
G401675415
UPC #
192664697662
Country of Origin
United States

Dimensions

Size
24 in x 32 in

Details

Subject
Typography
Product Type
Gallery-Wrapped Canvas Art
Artist
Pela Studio
Style
Global Inspired

Description

  • Artist: Pela Studio
  • Subject: Typography
  • Style: Global Inspired
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features the Lord's Prayer in a frame of blue, green, beige, and brown ikat designs.

Prominent Colors: Tan, White, Green, Blue, Turquoise, Black

Pela Studio is made up of like-minded artists based in the US and Canada, combining current trends and classic design to create a unique style. Using its knowledge of home decor, client feedback, and sharp eye for style, Pela Studio creates custom imagery to fit nearly any look or program. With combined experience of over 30 years, this studio group of artists creates an ever expanding portfolio of successful artwork - and has fun doing it! Its mission is to allow consumers to express their creative side and bring new and unique styles to the home.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.