This item is Discontinued.

Trademark Fine Art Pela Studio 'Mirage Iii Words' Canvas Art, 35x47 WAP07536-C3547GG

Pela Studio 'Mirage Iii Words' Canvas Art, 35x47 (Discontinued)

  • Mfr # WAP07536-C3547GG
  • Zoro # G301674792
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WAP07536-C3547GG
Zoro #
G301674792
UPC #
192664697556
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Style
Global Inspired
Product Type
Gallery-Wrapped Canvas Art
Artist
Pela Studio
Subject
Typography

Description

  • Artist: Pela Studio
  • Subject: Typography
  • Style: Global Inspired
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features the Lord's Prayer in a frame of red, brown, green, and beige ikat designs.

Prominent Colors: Tan, Brown, Orange

Pela Studio is made up of like-minded artists based in the US and Canada, combining current trends and classic design to create a unique style. Using its knowledge of home decor, client feedback, and sharp eye for style, Pela Studio creates custom imagery to fit nearly any look or program. With combined experience of over 30 years, this studio group of artists creates an ever expanding portfolio of successful artwork - and has fun doing it! Its mission is to allow consumers to express their creative side and bring new and unique styles to the home.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.