Petar Lupic 'Busted' Canvas Art, 12x19
Mfr # 1X00034-C1219GG
Zoro # G201297930
Key Features
- Artist Petar Lupic
- Product Type Gallery-Wrapped Canvas Art
- Style Glam
- Subject Fantasy
Product Information
- Brand Trademark Fine Art
- MFR # 1X00034-C1219GG
- Zoro # G201297930
- UPC # 191344966579
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 19 in |
Details
Description
- Artist: Petar Lupic
- Subject: Fantasy
- Style: Glam
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features an angel with its back turned to the frame.
1x is not your average photo site. All photos on 1x are selected by a team of professional gallery curators, just like in a real photo gallery. Our curators have experience from well-known institutions such as Sotheby�s and Tate Modern Art. We believe that everyone has an inner photographer, just waiting to be discovered. Getting published on 1x is a great achievement; many photographers whose works now hang in art galleries were once discovered on 1x. It�s no coincidence that art directors, book editors, and magazines all over the world use photos from 1x photographers.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vinyl Executive Chair, 23 1/2-, Fixed, Black (452R11)
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Sofa, Living Room, Bedroom, White Marble Look Laminate (I 2255)
- LESRO Lenox Steel Coffee Table, Chelsea Mahogany (LS0840)
- PROMOUNTS Mobile TV Cart with Tilt Mount for TVs 32 in. - 72 in. Up to 110 lbs (AFCS6402-02)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- SAN MIGUEL Citron Oil and Vinegar Bottle (520327)
- BIGGIES SCENES Window Well Scenes-Lake, 120 in wide x 60 in high (BG-WW-LKE-120)
- BIGGIES SCENES Window Well Scenes-Woods, 100 in wide x 60 in high (BG-WW-WDS-100)
- BIGGIES SCENES Window Well Scenes-Waterway, 120 in wide x 60 in high (BG-WW-WWY-120)
- Trademark Fine Art Wall Art & Decor