This item is Discontinued.

Trademark Fine Art Peter Mcclure 'Kintyre Plus' Canvas Art, 35x47 BL02241-C3547GG

Peter Mcclure 'Kintyre Plus' Canvas Art, 35x47 (Discontinued)

  • Mfr # BL02241-C3547GG
  • Zoro # G501493544
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BL02241-C3547GG
Zoro #
G501493544
UPC #
192664165628
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Product Type
Gallery-Wrapped Canvas Art
Style
Traditional
Artist
Peter Mcclure
Subject
Landscape

Description

  • Artist: Peter Mcclure
  • Subject: Landscape
  • Style: Traditional
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a rocky coast line with calm water in the distance.

Peter Hugo McClure was born August 19th,1947 in Venice, Italy. He was schooled in England and went on to further studies in Art and Architecture; there he developed a sympathy for De Styl, Bau-Haus, Constructivism, and Dadaism. Picasso said "There's no such thing as an abstract painting". McClure says "all paintings are abstraction of Truth"; the only universal Truths are mathematical. McClure has exhibited mainly geometric pictures and constructions/wall reliefs in various countries. He has always written poetry and more recently in the Haiku form, reaffirming my belief that "Limitation of means engenders expression".

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.