This item is Discontinued.

Trademark Fine Art Peter Snyder 'Houseboat On The Shore' Canvas Art, 14x19 ALI45547-C1419GG

Peter Snyder 'Houseboat On The Shore' Canvas Art, 14x19 (Discontinued)

  • Mfr # ALI45547-C1419GG
  • Zoro # G001503316
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ALI45547-C1419GG
Zoro #
G001503316
UPC #
193420806229
Country of Origin
United States

Dimensions

Size
14 in x 19 in

Details

Subject
Landscape
Product Type
Gallery-Wrapped Canvas Art
Artist
Peter Snyder
Style
Modern & Contemporary

Description

  • Artist: Peter Snyder
  • Subject: Landscape
  • Style: Modern & Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a house boat in the center of the frame.

Prominent Colors: White, Green, Grey, Tan, Pink

Although now retired from active practice , Peter Etril Snyder enjoyed over 40 years as a professional artist. Best known of the subject matter of his work was the Mennonite country people who lived near his gallery in Waterloo, Ontario, Canada. Coming from that religious background, Snyder left the group and pursued studies at the Ontario College of Art, Toronto. Much international travel has helped inform his painting style and spread his subject matter greatly. Commission work for individuals, corporations and governments is included in his portfolio. One of his paintings hangs in Buckingham Palace, London England. In 2000 Snyder was awarded the designation LLD by Wilfrid University. Waterloo Ontario Canada.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.