This item is Discontinued.

Trademark Fine Art Philippe Hugonnard 'Love' Canvas Art, 35x47 PH0118-C3547GG

Philippe Hugonnard 'Love' Canvas Art, 35x47 (Discontinued)

  • Mfr # PH0118-C3547GG
  • Zoro # G601568791
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PH0118-C3547GG
Zoro #
G601568791
UPC #
886511828902
Country of Origin
United States

Dimensions

Size
35 in x 47 in

Details

Style
Contemporary
Subject
Landscapes
Product Type
Gallery-Wrapped Canvas Art
Artist
Philippe Hugonnard

Description

  • Artist: Philippe Hugonnard
  • Subject: Landscapes
  • Style: Contemporary
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a torn image of a red Love sculpture and locks with two red hearts.

Philippe Hugonnard is a French photographer based in Paris. Born in 1972, his interest in new technologies led him to take up digital photography at a very early age, and eventually receive a diploma in applied arts. He explores the many ways in which this medium makes it possible to create original works of art. He loves traveling the world, and seeks to capture the dizzying beauty of wide open spaces, the tumult of megalopolises, and signs of human absence and presence. In his desire to discover new things and share these discoveries with others, he presents a changing world: our world.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.