This item is Discontinued.

Trademark Fine Art Philippe Hugonnard 'NYC Watercolor Collection - Spotlight' Canvas Art, 12x19 PH01773-C1219GG

Philippe Hugonnard 'NYC Watercolor Collection - Spotlight' Canvas Art, 12x19 (Discontinued)

  • Mfr # PH01773-C1219GG
  • Zoro # G001591283
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PH01773-C1219GG
Zoro #
G001591283
UPC #
194189079763
Country of Origin
United States

Dimensions

Size
12 in x 19 in

Details

Subject
Still Life
Style
Bold & Eclectic Modern
Artist
Philippe Hugonnard
Product Type
Gallery-Wrapped Canvas Art

Description

  • Artist: Philippe Hugonnard
  • Subject: Still Life
  • Style: Bold & Eclectic Modern
  • Product Type: Gallery-Wrapped Canvas Art

This ready to hang, gallery-wrapped art piece features a cityscape under spotlight with color explosion.

Prominent Colors: Red, White, Pink, Wine, Tan, Yellow, Orange, Brown

Philippe Hugonnard is a French photographer based in Paris. Born in 1972, his interest in new technologies led him to take up digital photography at a very early age, and eventually receive a diploma in applied arts. He explores the many ways in which this medium makes it possible to create original works of art. He loves traveling the world, and seeks to capture the dizzying beauty of wide open spaces, the tumult of megalopolises, and signs of human absence and presence. In his desire to discover new things and share these discoveries with others, he presents a changing world: our world.

Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.