Philippe Hugonnard 'The City of Las Vegas' Canvas Art, 35x47
Mfr # PH0129-C3547GG
Zoro # G601567053
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Philippe Hugonnard
- Subject Landscapes
- Style Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # PH0129-C3547GG
- Zoro # G601567053
- UPC # 886511829886
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Description
- Artist: Philippe Hugonnard
- Subject: Landscapes
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a torn image of The Strip in Las Vegas.
Philippe Hugonnard is a French photographer based in Paris. Born in 1972, his interest in new technologies led him to take up digital photography at a very early age, and eventually receive a diploma in applied arts. He explores the many ways in which this medium makes it possible to create original works of art. He loves traveling the world, and seeks to capture the dizzying beauty of wide open spaces, the tumult of megalopolises, and signs of human absence and presence. In his desire to discover new things and share these discoveries with others, he presents a changing world: our world.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 30" High Backless Black Square Metal Barstool (CH-31320-30-BK-GG)
- TUHOME Versalles Writintg Desk, Two Superior Shelves, Five Cubbies, Light Gray (ELZ5539)
- REGENCY Regency Legacy 71 x 82 in. L Desk with Single Pedestal Drawer Unit- Ash Grey (LLDSP713547AG)
- VIRCO 9000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Wine Seat (9018)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- FOX 40 Fox 40 372462 Whistle Coaching Supplies - Black (372462)
- UPM GLOBAL UPM Global 13955 Complete Susan B. Anthony Coin Collection in Wood Frame (13955)
- OLD MASTERS Old Masters 11204 1 Quart Golden Oak Wiping Stain (2692382)
- VINTIQUEWISE Large Metal Silver Coated Hanukkah Menorah 4 Ft. For Synagogue (QI003814.L)
- Trademark Fine Art Wall Art & Decor