Philippe Hugonnard 'Window View Manhattan Night 3' 2 Panel Art 2, 22x32
Mfr # PH0058B-C2232GG
Zoro # G801565774
Key Features
- Size 22 in x 32 in
- Style Contemporary
- Subject Landscapes
- Artist Philippe Hugonnard
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # PH0058B-C2232GG
- Zoro # G801565774
- UPC # 886511775046
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 22 in x 32 in |
Details
Description
- Artist: Philippe Hugonnard
- Subject: Landscapes
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped multi panel canvas art set features a window overlooking New York City at night.
Philippe Hugonnard is a French photographer based in Paris. Born in 1972, his interest in new technologies led him to take up digital photography at a very early age, and eventually receive a diploma in applied arts. He explores the many ways in which this medium makes it possible to create original works of art. He loves traveling the world, and seeks to capture the dizzying beauty of wide open spaces, the tumult of megalopolises, and signs of human absence and presence. In his desire to discover new things and share these discoveries with others, he presents a changing world: our world.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Black Wrinkle, Black Vinyl Seat (80225BWBlkVinyl)
- TRADEMARK FINE ART Naomi Mccavitt 'Sporting History I' Canvas Art, 18x18 (WAG04776-C1818GG)
- OFFICESOURCE Manhattan Collection Manhattan Club Chair (9881LLT)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 2 Shelves (PL154MW)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- AMERICAN COIN TREASURES American Coin Treasures 7047 Complete Jefferson Nickel Year Collection 1938-2013 (7047)
- LEGO FLOWER BOUQET 756PC (10280)
- DESIGN TOSCANO Knight's Guard Medieval Armor Sculpture with Sword (CL3766)
- CLINTON Ocean Wave Wall Sticker (06-CC)
- BIGGIES SCENES Window Well Scenes-Beach, 100 in wide x 60 in high (BG-WW-BCH-100)
- Trademark Fine Art Wall Art & Decor