Philippe Hugonnard 'Window View Paris at Sunset 4' 2 Panel Art 2, 22x32
Mfr # PH0061B-C2232GG
Zoro # G901570043
Key Features
- Size 22 in x 32 in
- Subject Landscapes
- Style Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Artist Philippe Hugonnard
Product Information
- Brand Trademark Fine Art
- MFR # PH0061B-C2232GG
- Zoro # G901570043
- UPC # 886511775138
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 22 in x 32 in |
Details
Description
- Artist: Philippe Hugonnard
- Subject: Landscapes
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped multi panel canvas art set features a window overlooking a river with the Eiffel Tower in the background.
Philippe Hugonnard is a French photographer based in Paris. Born in 1972, his interest in new technologies led him to take up digital photography at a very early age, and eventually receive a diploma in applied arts. He explores the many ways in which this medium makes it possible to create original works of art. He loves traveling the world, and seeks to capture the dizzying beauty of wide open spaces, the tumult of megalopolises, and signs of human absence and presence. In his desire to discover new things and share these discoveries with others, he presents a changing world: our world.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFAVIEH Adirondack Power Loomed Runner RugNavy & Ivory 2 ft.-6 in. x 8 ft. (ADR108N-28)
- R & R TEXTILE Mattress Cover, Anchor Band, 78x80 In. (X42107)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ 32" Blow Molded Plastic Folding Cocktail Table, Black (PFT2-BLK-32RBAR)
- HIRSH 18" W 4 Drawer File Cabinet, Putty, Legal (16701)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- BIGGIES SCENES Window Well Scenes-Flower, 120 in wide x 60 in high (BG-WW-FWR-120)
- E-Z MIX E-Z Mix EZX70032L Disposable 1 Quart Lids 100 (EZX70032L)
- DESIGN TOSCANO Masks of the Congo Wall Sculptures: Set (QL919717)
- BIGGIES SCENES Window Well Scenes-Waterway, 100 in wide x 60 in high (BG-WW-WWY-100)
- BIGGIES SCENES Window Well Scenes-Garden, 100 in wide x 60 in high (BG-WW-GDN-100)
- Trademark Fine Art Wall Art & Decor