Philippe Sainte-Laudy 'Black Sweat' Canvas Art, 22x32
Mfr # PSL0261-C2232GG
Zoro # G301588020
Key Features
- Style Contemporary
- Subject Landscape
- Artist Philippe Sainte-Laudy
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # PSL0261-C2232GG
- Zoro # G301588020
- UPC # 886511410275
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 22 in x 32 in |
Details
Description
- Artist: Philippe Sainte-Laudy
- Subject: Landscape
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features the moon over the ocean at night.
Photographer by passion for years, Philippe took an immediate liking to photographing landscape and nature. Always in search of the best light and the most original angle, he maintains a constant search for the most beautiful places surrounding him. Philippe prides himself in understanding the complex interactions between light, weather, landscape, the tides, plants and animals. He finds it is important to have a deep respect for this planet and its inhabitants. Philippe hopes that his photography can bring people closer to nature and encourage them to preserve it for future generations.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Cutting Board, Poly, 36" x 19" x 1/2" (812306)
- PROMOUNTS Mobile TV Cart with Swivel Mount for TVs 37 in. - 72 in. Up to 88 lbs, Silver (AFCS6401)
- TRADEMARK FINE ART Jennifer Goldberger 'Vivid Splash I' Canvas Art, 18x24 (WAG14480-C1824GG)
- R & R TEXTILE Hand Towel, 16x27 In, Brown, PK12 (71623)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- NEXT INNOVATIONS Monarch Small Butterfly Wall Art (101410064-MONARCH)
- CELEBRATIONS Halloween LED Prelit Burst Halloween Decor (LBST100BPLTWA)
- BIGGIES SCENES Window Well Scenes-Woods, 100 in wide x 60 in high (BG-WW-WDS-100)
- DESIGN TOSCANO Assyrian War-Chariot Wall Sculpture (QL13833)
- Trademark Fine Art Wall Art & Decor